Shop All Cable Clamps & Clips
Zoro Select
1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole
Mfr # COL2813Z1
Zoro # G0652845
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COL2813Z1
- Zoro # G0652845
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 3/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1-3/4" |
Width | 3/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Thickness | 3/64" |
Cushion Type | EPDM |
Material | Steel |
Temp. Range (F) | -50 to +350 |
Finish | Hot Dipped Galvanized |
Type | Rubber Cushion |
Additional Features | Part# COL2813Z1 1-3/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 1.75 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 1 3/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- SQUARE D Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (9080LBA2652021)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, PK10 (22CC50D0875)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- GARDNER BENDER 5 in. L Black Plastic Cord Clips (GCC-003)
- Zoro Select Cable Clamps & Clips