Shop All Socket Head Cap Screws
Zoro Select
1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 5 in Length
Mfr # U07000.175.0500
Zoro # G5688033
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-3/4"-5
- Screw Head Type Cylindrical
- Drive Size 1-1/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07000.175.0500
- Zoro # G5688033
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-3/4"-5 |
Screw Length | 5 in |
Drive Size | 1-1/4 in |
Head Height | 1.75 in |
Thread Length | 4 3/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 4 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 2.5 in |
Minimum Thread Length | 4-3/8 in |
Length | 5 in |
Dia./Thread Size | 1-3/4"-5 |
Head Dia. | 2.5 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 1/4 in, Material Steel, Finish Black Oxide, Thread Size 1 3/4 In.-5, Minimum Thread Length 4 3/8 in, Fastener Length 5 in, Head Height 1.75 in, Head Diameter 2.5 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 35MM Black Oxide Coated Steel 10PK (9186621)
- KOHLER Screw Hex Socket Head Cap (25 086 87-S)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Aluminum, Not Graded, Plain Finish (AL.00603203.PL.DAR)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.175.1000)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.175.0800)
- ZORO SELECT 1-3/8"-6 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07000.137.0400)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.060.0010)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (60078)
- Zoro Select Socket Head Cap Screws