Shop All Socket Head Cap Screws
Zoro Select
1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 10 in Length
Mfr # U07000.175.1000
Zoro # G5521521
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1-3/4"-5
- Screw Head Type Cylindrical
- Drive Size 1-1/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07000.175.1000
- Zoro # G5521521
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-3/4"-5 |
Screw Length | 10 in |
Drive Size | 1-1/4 in |
Vented Hole Size | Not Vented |
Head Height | 1.75 in |
Thread Length | 4 3/8 in |
Min. Thread Length | 4 3/8 in |
Head Diameter | 2.625 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 4-3/8 in |
Head Dia. | 2.625 in |
Dia./Thread Size | 1-3/4"-5 |
Length | 10 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 1/4 in, Material Steel, Finish Black Oxide, Thread Size 1 3/4 In.-5, Minimum Thread Length 4 3/8 in, Fastener Length 10 in, Head Height 1.75 in, Head Diameter 2.625 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0100)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Plain Finish, 100 PK (LWLIS-12USA-100BX)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (K2023-A)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51030.037.0075)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 5 in Length (U07000.175.0500)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.175.0800)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.062.0250)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07160.040.0045)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (SCFS205012-025P1)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.308X50)
- Zoro Select Socket Head Cap Screws