Shop All Pipe Fitting Insulation
Zoro Select
1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL333
Zoro # G3725741
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Tube Size 1 1/8 in
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Product Information
- Brand Zoro Select
- MFR # ELL333
- Zoro # G3725741
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 1 1/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Wall Thickness | 1 in |
Standards | ASTM C334, ASTM C547 |
For Fitting Type | 90 Degrees Elbow |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 1 1/8 in |
For Tube I.D. | 1 in |
For Tube O.D. | 1-1/8" |
For Use On | Piping |
Temp. Range | 0 Degrees to 450 Degrees F |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 1 1/8 in, Standards ASTM C334, ASTM C547, ASTM E84, Outside Diameter 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Black Steel Cap (8318085)
- MOEN Lift Rod Kit (123804BN)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE22)
- MOEN Wand Kit (161157)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT 1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE401)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL311)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL347)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29505)
- Zoro Select Pipe Fitting Insulation