Shop All Square Nuts
Zoro Select
1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy
Mfr # U11121.112.0001
Zoro # G2530529
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/8"-7
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Product Information
- Brand Zoro Select
- MFR # U11121.112.0001
- Zoro # G2530529
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/8"-7 |
Nut Height | 1 1/8 in |
Width Across Flats | 1 13/16 in |
Square Width | 1 13/16 in |
Square Height | 1 1/8 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 1 1/8"-7 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Finish | Black Oxide |
Thread Direction | Right Hand |
Material | Steel |
Thread Type | UNC |
Material Grade/Class | Grade A |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/8 In.-7, Square Height 1 1/8 in, Square Width 1 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Hampton 02-3450-107 0.31 x 1.38 x 2.5 in. U Bolt - pack of 10 (51608)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0125)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 100 PK (U22085.062.0450)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- ZORO SELECT #6-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90106C)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- Zoro Select Square Nuts