Shop All Castle Nuts
Zoro Select
1-1/8"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12006.112.0001
Zoro # G2520981
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1 1/8"-7
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Material Grade Grade 5
Product Information
- Brand Zoro Select
- MFR # U12006.112.0001
- Zoro # G2520981
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/8"-7 |
Dia./Thread Size | 1-1/8"-7 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 11/16 in |
Width Across Flats | 1 11/16 in |
Details
Item | Castle Nut |
Hex Type | Standard Hex |
Nut Style | Hex Slotted Nut-Regular |
Lock Type | Slotted Castle |
Material Grade | Grade 5 |
Basic Material | Steel |
Material | Steel |
Fastener Finish | Zinc |
Material Grade/Class | Grade 5 |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Type | Slotted |
Description
Castle Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02953)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03198)
- ZORO SELECT 5/8"-11 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.062.0001)
- ZORO SELECT 3/4"-10 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12006.075.0001)
- ZORO SELECT 1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.050.0001)
- ZORO SELECT 7/8"-9 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.087.0001)
- ZORO SELECT M24-3.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (M12000.240.0001)
- ZORO SELECT 1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.175.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- Zoro Select Castle Nuts