Shop All Castle Nuts
Zoro Select
1-1/8"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.112.0001
Zoro # G2521228
original price:
$3.25
11% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Dia./Thread Size 1-1/8"-7
- Thread Size 1 1/8"-7
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # U12000.112.0001
- Zoro # G2521228
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1-1/8"-7 |
Thread Size | 1 1/8"-7 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 11/16 in |
Width Across Flats | 1 11/16 in |
Details
Item | Castle Nut |
Nut Style | Hex Slotted Nut-Regular |
Hex Type | Standard Hex |
Basic Material | Steel |
Lock Type | Slotted Castle |
Material Grade | Grade 2 |
Material | Steel |
Fastener Finish | Plain |
Material Grade/Class | Grade 2 |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Type | Slotted |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01969)
- MIDWEST FASTENER Acorn Nut, #10-24, Steel, Nickel Plated, 100 PK (03787)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4322)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-1015-7.9)
- ZORO SELECT 9/16"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287066-PG)
- ZORO SELECT 2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.250.0001)
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- ZORO SELECT 7/16"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 100 pk. (351084G)
- ZORO SELECT 7/8"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 10 pk. (351279G)
- ZORO SELECT 1-1/4"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.125.0001)
- MIDWEST FASTENER 16mm-1.5 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 5PK (76232)
- Zoro Select Castle Nuts