Shop All PVC Pipes
Zoro Select
1-1/4" x 8 ft. Non-Threaded PVC Pipe Sch 40
Mfr # 43068
Zoro # G3397904
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 8 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 43068
- Zoro # G3397904
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 8 ft |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 33/50 |
Inside Dia. | 1.36 |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 33/50 in |
Inside Diameter | 1 1/4 in |
Overall Length | 8 ft |
Description
Pipe, Application Air, Mineral Oil, Water, Color Clear, Fitting Compatibility Schedule 40, Inside Diameter 1 1/4 in, Material PVC, Material Trade Name Excelon, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 180 Degrees F, Maximum Steam Pressure 180 psi @ 140 Degrees F, Minimum Operating Temperature 140 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 33/50 in, Overall Length 8 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- ARMACELL 1-1/8" Idx1" Lapseal Armaflex Pipe Insul. 72/Ctn (BST11810)
- DIXON S Hex Size Standard Pipe Coupling with Buna-N Seal Gasket, 4 in Nominal, Grooved End Style, Ductile (C14BU)
- SMITH-COOPER Ball Valve, 3/4", FP800, w/Lock Handle, 2pcs (4373002230)
- ZORO SELECT 4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4312)
- ZORO SELECT 2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43098)
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1890-120)
- ZORO SELECT 1-1/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-176)
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800400PG1000)
- Zoro Select Pipes