Shop All Black Pipes
Zoro Select
1-1/4" x 8" Black Pipe Nipple Sch 80
Mfr # 40712
Zoro # G1172157
original price:
$10.01
18% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40712
- Zoro # G1172157
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 8 in |
Inside Dia. | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 11/16 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 8 in |
Outside Diameter | 1 11/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1980 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 116-1.6 Flush Valve (3780426)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Disp Box (H21101)
- KOHLER Highline 1.1 Gpf Pressure Tlt W/Rh Trip (3519-RA-7)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST6BND04)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNG5)
- ZORO SELECT 4" x 4-1/2" Black Pipe Nipple Sch 40 (0830053807)
- ZORO SELECT 2" x 8-1/2" Black Pipe Nipple Sch 40 (0830039608)
- BECK Carbon Weld Nipple (0330510603)
- Zoro Select Pipes