Shop All Black Pipes
Zoro Select
1-1/4" x 8" Black Pipe Nipple Sch 40
Mfr # 5P711
Zoro # G3143183
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 5P711
- Zoro # G3143183
- UPC # 190735931707
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Overall Length | 8 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flip-It Stopper, Silver (35249)
- KOHLER Cover, Tank (1044820-0)
- OATEY 2" Pipe Dia. ABS Integral Drain (42723)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPE10WD)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (90912)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 40 (5P687)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (40808)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- Zoro Select Pipes