Shop All Black Pipes
Zoro Select
1-1/4" x 6" Black Pipe Nipple Sch 40
Mfr # 5P709
Zoro # G2280512
original price:
$3.59
5% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 5P709
- Zoro # G2280512
- UPC # 190735923955
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- MOEN CHR SGL Lav Faucet (WS84503)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE154)
- JERGUSON Borosilicate Tempered Gage Glass Valve Parts And Accessory (V16757-7)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L6PPH06WD)
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST6BNF04)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 40 (585-600)
- ZORO SELECT 2" MNPT x 4 ft TBE Black Pipe Sch 40 (588-480)
- ANVIL 1X60 Std Blk A53 Rdy Cut Pipe (0330228842)
- Zoro Select Black Pipes