Shop All Black Pipes
Zoro Select
1-1/4" x 5" Black Pipe Nipple Sch 80
Mfr # 1LMN4
Zoro # G1488995
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 1LMN4
- Zoro # G1488995
- UPC # 190735916520
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Outside Diameter | 1 21/32 in |
Overall Length | 5 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayhead Assy (1407895-VS)
- APOLLO PEX 3/4 in. PEX Barb x 3/4 in. Female Pipe Thread x 18 in. CSST Water Heater Connector with Ball Valve (APXCSST1834BV)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- VIEGA Viega MegaPressG 90 elbow, 1-1/2" x 1-1/2" (25221)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 40 (20916LS)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPA10SL)
- ZORO SELECT Nipple, 150 psi, SS, 3 (T6WNL2)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 40 (587-600)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- Zoro Select Pipes