Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing
Mfr # 4381031170
Zoro # G1725787
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 4381031170
- Zoro # G1725787
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/8" |
Outside Dia. | 1-13/16" |
Pipe Size (Fittings) | 1-1/4" x 3/8" |
Hex Size | 1 13/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 1/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- PFISTER Pfister Flw Regultr Ins 1.2Gpm (941-4660)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel (400B113N034012)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N020010)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N212112)
- ZORO SELECT 2" Socket Weld 316 SS 45 Degree Lateral (4001300618)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N112114)
- ZORO SELECT Half Coupling, 1/4", 150,316, Thrd Heavy (4381035610)
- THRIFCO PLUMBING 1/2 X 3/8 Stainless Steel Bushing, Packaged (9018058)
- Zoro Select Fittings