Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 3/8" FNPT SS Reducing Coupling
Mfr # 4381032370
Zoro # G1613893
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4381032370
- Zoro # G1613893
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/8" |
Pipe Size (Fittings) | 1-1/4" x 3/8" |
Outside Dia. | 2-3/32" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- SHARKBITE END CAP EVOPEX 1/2""PTC (K514A)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- TECHNIFIT Fitting, PTC, Union Reducer, 16mm to 12mm (PG16-12)
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- ZORO SELECT 1-1/4" x 1/8" FNPT SS Reducing Coupling (4381032350)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- Zoro Select Fittings