Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" x 3/4" FNPT Galvanized Reducer
Mfr # 1XKW2
Zoro # G2865554
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Product Information
- Brand Zoro Select
- MFR # 1XKW2
- Zoro # G2865554
- UPC # 190735929285
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 300, 1 1/4 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- TOTO Mounting Bracket For Tlt10 (THP5084)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- ZORO SELECT 1" x 3/8" FNPT Galvanized Reducer (0811087212)
- ZORO SELECT 4" MNPT x 3" FNPT Galvanized Hex Bushing (511-900BC)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT 1" IPS Galvanized Compression Coupling (160-005)
- ZORO SELECT 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P893)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P839)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- Zoro Select Galvanized Pipe Fittings