Shop All Black Pipes
Zoro Select
1-1/4" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 40705
Zoro # G1422066
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40705
- Zoro # G1422066
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1120)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- VIEGA Viega MegaPressG reducer, 2" x 1-1/2" (26046)
- BANJO Handles For Ball Valve (V20153)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 160 (82414)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST6BND04)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80 (1LML9)
- Zoro Select Pipes