Shop All Black Pipes
Zoro Select
1-1/4" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 5P704
Zoro # G2372544
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 5P704
- Zoro # G2372544
- UPC # 190735924822
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 1/2 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- LEGEND VALVE 1/2" T/S603 PVC BALL VALVE (201-203)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-909AGVCP)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-15394)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (E6PPD01SL)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMC8)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- KLOECKNER METALS Pipe, 21 ft L, Threaded (BLK 2)
- Zoro Select Pipes