Shop All Black Pipes
Zoro Select
1-1/4" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 40703
Zoro # G2670604
original price:
$3.73
4% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40703
- Zoro # G2670604
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 1 11/16 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Pipe Size (Nominal) | 1-1/4" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 11/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1980 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Pex Ring Crimper, 1" (89204)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 160 (82810)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L (ZUSA-PF-15316)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 160 (82502)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 160 (83116)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- Zoro Select Pipes