Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Socket Weld SS Cross
Mfr # 4307005220
Zoro # G2597804
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307005220
- Zoro # G2597804
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Outside Dia. | 2-7/64" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 1/8 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Description
Cross, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 5/16 in, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- ALLPOINTS Hose Handle (224472)
- SLOAN Repair Kit V101A Repair Kit For V100A (3322079)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- ZORO SELECT 3/8" FNPT 304 SS Half Coupling (40HC111N038)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N010014)
- ZORO SELECT 1-1/4" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N114034)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- Zoro Select Stainless Steel Pipe Fittings