Shop All Socket Head Cap Screws
Zoro Select
1"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length
Mfr # SFIA1000300-001P
Zoro # G3468297
original price:
$6.95
5% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # SFIA1000300-001P
- Zoro # G3468297
- Country of Origin Thailand
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Screw Length | 3 in |
Drive Size | 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 1 in |
Thread Length | 3 in |
Min. Thread Length | 3 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3 in |
Head Diameter | 1.5 in |
Length | 3 in |
Head Dia. | 1.5 in |
Dia./Thread Size | 1"-14 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 1 In.-14, Minimum Thread Length 3 in, Fastener Length 3 in, Head Height 1 in, Head Diameter 1.5 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4326)
- HILLMAN Hillman Fasteners 967789 10 x 2.5 in. Outdoor Wood Screws; 1500 Count (196759)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 10 PK (MS16997-105)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK (9082628)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 10 PK (M51050.160.0025)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (SCIA0-60150USA-100BX)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.025.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07141.060.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.040.0010)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.050.0500)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07000.008.0012)
- Zoro Select Socket Head Cap Screws