Shop All Ball Valves
Zoro Select
1-1/4" Socket CPVC Ball Valve Union
Mfr # 4PGC7
Zoro # G2102791
original price:
$55.15
5% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Ball Material CPVC
- Connection Type Socket/FNPT x Socket/FNPT
- Port Full
Product Information
- Brand Zoro Select
- MFR # 4PGC7
- Zoro # G2102791
- UPC # 190735518236
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 6.69 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 2.95 in |
Handle Length | 5 in |
Ball Opening Size | 1.18 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (10B076666RRSEL)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- DANCO Cartridge Valley Va-1 (9D00080978)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGC5)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGC8)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (06Q221N06038)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- MUELLER BALL VLV BRSS SWEAT 3/4"" (107-454NL)
- Zoro Select Valves