Shop All Check Valves
Zoro Select
1-1/4" NPT Bronze Swing Check Valve
Mfr # 10F304
Zoro # G4271906
original price:
$87.44
26% off
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
Product Information
- Brand Zoro Select
- MFR # 10F304
- Zoro # G4271906
- UPC # 190735376942
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Hex Size | 2" |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Size | 1 1/4" |
Length | 3 3/8 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 46 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1600612)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-226)
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-F)
- ZORO SELECT 2" NPT Bronze Swing Check Valve (10F306)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-B)
- ZORO SELECT 1/4" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-4B4B-F)
- DAYTON 3" MNPT x FNPT Ductile Iron Spring Check Valve (4RK70)
- Zoro Select Valves