Shop All Galvanized Pipes
Zoro Select
1-1/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 566-070
Zoro # G2862343
original price:
$6.95
5% off
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 7 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 566-070
- Zoro # G2862343
- UPC # 00190735929261
- Country of Origin Mexico
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 7 in |
Outside Dia. (In.) | 1.6563 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Overall Length | 7 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- NVENT CADDY EZ-Riser Single Hole Wrap Around Strap, 1 In, PK5 (1070100EG)
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- ZORO SELECT 2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P879)
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- ZORO SELECT 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P756)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P824)
- ZORO SELECT 1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (563-1200)
- ZORO SELECT 2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P881)
- Zoro Select Pipes