Shop All Galvanized Pipes
Zoro Select
1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 566-360
Zoro # G3219614
original price:
$32.99
30% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Carbon Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 566-360
- Zoro # G3219614
- UPC # 032888995161
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3 ft |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. (In.) | 1.38 in |
Outside Dia. (In.) | 1.66 in |
Inside Diameter | 1 3/8 in |
Overall Length | 3 ft |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULIFE Bidet parts, Water Supply Hose (Toilet tank to T-valve) (HLB-WH)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P840)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (567-300)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P868)
- ZORO SELECT 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87400)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P809)
- ANVIL 2 Std Galv Stl CW Butt Nipple (0335301800)
- Zoro Select Pipes