Shop All Black Pipe Fittings
Zoro Select
1-1/4" Malleable Iron Coupling
Mfr # 4316000360
Zoro # G1551650
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Banded Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4316000360
- Zoro # G1551650
- UPC # 092201229748
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Banded Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Coupling |
Pipe Fitting Connection Type | FNPT |
Pipe Fitting Schedule/Class | Class 300 |
Inlet (In.) | 1-1/4 (F)NPT |
Specific Pipe Fitting Shape | Banded Coupling |
Compliance | cULus |
Description
Coupling,1-1/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- HOKE Manual Npt Stainless 6000Psi 12In Needle Valve (2112F8Y)
- KOHLER Diverter Assembly Kit (1367601)
- ZORO SELECT 2-1/2" Malleable Iron Coupling (4316000366)
- ZORO SELECT 1/4" x 1/8" Black Forged Steel Reducer (1MNG5)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220822)
- ZORO SELECT 1-1/2" Welded Black Steel Weld Neck Flange Class 150 (4TXA5)
- ZORO SELECT 1-1/2" x 1" Malleable Iron Hex Bushing Class 150 (5P524)
- ZORO SELECT Sanitary Cross, Cast Iron, 1 1/2 in (221850)
- B & K/MUELLER INDS(IMPORT) 3/4 Blk Plug (521-804HN)
- Zoro Select Fittings