Shop All Butt Hinges
Zoro Select
1 1/4 in W x 4 in H zinc plated Strap Hinge
Mfr # 1RCH9
Zoro # G3387535
product price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 4 in
- Door Leaf Thickness 0.056 in
- Door Leaf Width 1 1/4 in
- Finish zinc plated
Product Information
- Brand Zoro Select
- MFR # 1RCH9
- Zoro # G3387535
- UPC # 190735031766
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 1 1/4 in |
Frame Leaf Width | 1 1/4 in |
Hole Size | 0.21 in |
Frame Leaf Height | 4 in |
Details
Corners | Round |
Door Leaf Thickness | 0.056 in |
Finish | zinc plated |
Holes per Leaf | 3 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Pin Material | Steel |
Holes | With |
Bearing Type | Plain |
Frame Leaf Thickness | 0.056 in |
Item | Strap Hinge |
Pin Type | Nonremovable |
Hardware | Included |
Ligature Resistant | No |
Description
Strap Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.21 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- PHIFER WIRE 48 in W X 100 ft L Black Polyester Pet Screen Cloth (3004128)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689)
- ZORO SELECT 1/2 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE7)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- ZORO SELECT 1 3/4 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR7)
- ZORO SELECT 4 1/2 in W x 5 in H Dull Chrome Door and Butt Hinge (3HWA5)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA59)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H Brass Door and Butt Hinge (1RBU3)
- SOSS 1" W x 4-5/8" H Satin Chrome Concealed Hinge (216US26D)
- Zoro Select Butt Hinges