Shop All Discharge & Suction Hoses
Zoro Select
1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT
Mfr # 45DU44
Zoro # G0461268
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/4"
- Outside Dia. 1.53"
- Max. Pressure 90 psi
- Length 20 ft.
Product Information
- Brand Zoro Select
- MFR # 45DU44
- Zoro # G0461268
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/4" |
Outside Dia. | 1.53" |
Length | 20 ft. |
Fitting Size | 1-1/4 in x 1-1/4 in |
Bend Radius | 4 in |
Hose Length | 20 ft |
Hose Fitting B Size | 1 1/4 in |
Hose Inside Dia. | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/4 in, Hose Length 20 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 4 in, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-376, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 376 (376)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/2" Ports (01VP150005)
- ZORO SELECT 1-1/2" ID Water Suction Hose BK/YL (45DV20)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD (45DT83)
- FACTORY CAT HOSE ASSEMBLY - 38.5in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (253-0111)
- Zoro Select Air Hoses