Shop All Discharge & Suction Hoses
Zoro Select
1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT
Mfr # 45DU42
Zoro # G0461286
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/4"
- Outside Dia. 1.53"
- Max. Pressure 90 psi
- Length 20 ft.
Product Information
- Brand Zoro Select
- MFR # 45DU42
- Zoro # G0461286
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/4" |
Outside Dia. | 1.53" |
Length | 20 ft. |
Fitting Size | 1-1/4 in x 1-1/4 in |
Bend Radius | 4 in |
Hose Inside Dia. | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Hose Length | 20 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/4 in, Hose Length 20 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 4 in, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator (PN2408027G)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 9/16in.W (C-075-BO)
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT (RCL-S-HU-125-150)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- ZORO SELECT 4" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU6)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT4)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU46)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD (DPK600-50CE-G)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- Zoro Select Air Hoses