Shop All Discharge & Suction Hoses
Zoro Select
1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT
Mfr # 45DU58
Zoro # G0461128
original price:
$392.99
22% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/4"
- Outside Dia. 1.53"
- Max. Pressure 90 psi
- Length 100 ft.
Product Information
- Brand Zoro Select
- MFR # 45DU58
- Zoro # G0461128
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/4" |
Outside Dia. | 1.53" |
Length | 100 ft. |
Bend Radius | 4 in |
Hose Length | 100 ft |
Hose Inside Dia. | 1 1/4 in |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Clear and White |
Max. Temp. | 130 Degrees F |
Vacuum Rating | 28 in Hg |
Reinforcement | PVC Helix |
Max. Working Pressure @ 70 F | 90 psi |
Hose Tube Material | PVC |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | PVC |
Temp. Range | -10 Degrees to 130 Degrees F |
Hose Configuration | Bulk Hose |
Hose Color | Clear, White |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction Hose, Hose Inside Dia. 1 1/4 in, Hose Length 100 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MER6)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- ZORO SELECT 3" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU61)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- ZORO SELECT 2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU60)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT4)
- Zoro Select Air Hoses