Shop All Y & Basket Strainers
Zoro Select
1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer
Mfr # 20H626
Zoro # G4968616
original price:
$28.18
10% off
new price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Cast Iron, Stainless Steel,PTFE
- Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Product Information
- Brand Zoro Select
- MFR # 20H626
- Zoro # G4968616
- UPC # 190735420638
- Country of Origin India
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Height | 3-3/8" |
Width | 5" |
Length | 5 in |
Screen Size | 0.062 in |
Perforated Screen Size | 0.062 in |
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 5 in, Height 3 3/8 in, Blow Off Port 3/4 in, Screen Material Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Maximum Pressure 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOIE Sink Strainer Flamingo (19900)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo PulDown Kitchen Ch (4932.300.002)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Yellow (PU38AY)
- EATON BUSSMANN Insulator, One End (2A0660)
- ZORO SELECT 3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H624)
- ZORO SELECT 1-1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-150)
- ZORO SELECT 1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-25)
- ZORO SELECT 1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H627)
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H622)
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW9)
- LEGEND VALVE 3" GASKET ONLY FOR T-17 (105-578)
- Zoro Select Y & Basket Strainers