Shop All Y & Basket Strainers
Zoro Select
1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Mfr # 6NPX2
Zoro # G4260584
original price:
$58.74
18% off
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Bronze
- Max. Pressure 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Product Information
- Brand Zoro Select
- MFR # 6NPX2
- Zoro # G4260584
- UPC # 190735543764
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Height | 2-1/2" |
Width | 4-7/16" |
Length | 2" |
Mesh Size | 20 mesh |
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 400 psi, Length 4 3/8 in, Height 3 5/8 in, Blow Off Port 1 1/4 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 300, Maximum Pressure 125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strike, Stall Door (1411110)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Coupling (1PNP9)
- T&S BRASS Spindle, Right Hand, Faucet, Brass (000811-25)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H622)
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-150)
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-38)
- ZORO SELECT 1-1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-125)
- ZORO SELECT 1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW7)
- LEGEND VALVE 3/4" T-758 S.S. Y-STRAINER (113-494)
- Zoro Select Y & Basket Strainers