Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" FNPT SS Threaded Flange
Mfr # 4381006030
Zoro # G2239614
original price:
$131.99
2% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381006030
- Zoro # G2239614
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 5-1/4" |
Overall Length | 1 1/16 in |
Flange Outside Diameter | 5 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 4 1/2 in |
Description
Threaded Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x FNPT, 5 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 1 1/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 4 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/8In (GAMS-42)
- SLOAN Stop Cap Kit H1010A Cp Stop Cap Kit (Clam Shell Pkg) (3308772)
- RIDGID RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8": Auger Bulb, Spade Cutter, Pin Key (12128)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381006080)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381006040)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381006070)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 10 (4381011640)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPP (ZUSA-PF-7982)
- ZORO SELECT 3" x 2-1/2" FNPT 304 SS Reducing Coupling (40RC111N030212)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307001700)
- Zoro Select Fittings