Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" FNPT SS Cross
Mfr # 4381033860
Zoro # G0470346
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Product Information
- Brand Zoro Select
- MFR # 4381033860
- Zoro # G0470346
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 2-3/32" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 7/16 in |
Description
Cross, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Shower Arm Flange (960-258J)
- DIXON Hammer Union, 206 Series, 2" (HU206200)
- ZORO SELECT 2" Black Forged Steel Cross Class 3000 (1MMZ8)
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- ZORO SELECT 1/4" FNPT 304 SS Cross (400X111N014)
- ZORO SELECT 2" FNPT 304 SS Cross (400X111N020)
- ZORO SELECT 3/4" FNPT 304 SS Cross (400X111N034)
- ZORO SELECT Coupling, 3", 150,316, Thrd Heavy (4381034300)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8786)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- Zoro Select Stainless Steel Pipe Fittings