Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" FNPT Galvanized 90 Degree Elbow
Mfr # 1LBH1
Zoro # G3455672
original price:
$18.79
14% off
new price: $16.15
/ea
$16.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 1LBH1
- Zoro # G3455672
- UPC # 190735934418
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011623-S)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- ACORN CONTROLS Round Bubbler, Hemispherical (4025-051-001)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (5P937)
- ZORO SELECT Galv.Nipple, Welded, 3 x 48 (793LN9)
- ANVIL 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016000)
- Zoro Select Fittings