Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" FNPS Galvanized Merchant Coupling
Mfr # 61106
Zoro # G2101863
original price:
$3.95
9% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 61106
- Zoro # G2101863
- UPC # 190735922095
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Description
Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPSC, 1 1/4 in, 11, 1 1/4 in, Female, NPSC, 1 7/8 in, 11
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 320 (3014400)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- ANVIL 2" x 2" x 1" Malleable Iron Reducing Tee Class 300 (0310525605)
- ZORO SELECT 4" x 5" Black Pipe Nipple Sch 40 (591-050)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow (5PAR2)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (5P945)
- ZORO SELECT Galv.Nipple, Seamless, 2XCLOSE (793LZ1)
- ZORO SELECT 3" FNPT Galvanized Union (1LBT8)
- ZORO SELECT Elbow, 45 deg, 1/4", 300 gal. (4316010700)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- Zoro Select Fittings