Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40
Mfr # 4381017430
Zoro # G2824446
original price:
$18.95
29% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4381017430
- Zoro # G2824446
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Details
Specific Fitting Shape | 45 Degree Long Radius Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Butt Weld |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Long Radius Elbow |
Specific Pipe Fitting Shape | 45 Degrees Long Radius Elbow |
Pipe Fitting Schedule/Class | Schedule 40 |
Standards | Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a |
Material Grade | 304L |
For Pipe Schedule | 40 |
Fitting Side B Type | Butt Weld |
Maximum Operating Pressure | Refer to Specification |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
Color | Silver |
Schedule | 40 |
Description
45 Degrees Long Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 1 1/4 in, Butt Weld, 1 1/4 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- SLOAN Stop Cap Kit H1010A PVDBN Stop Cap Kit (1 Vand Res) (3308773)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- ZORO SELECT 1/8" MNPT x FNPT 316 SS Street Elbow (60SE113N018)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- ZORO SELECT Cross, 304 SS, 4 in Pipe Size, Buttweld (4381011830)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- ZORO SELECT 3" FNPT 304 SS Tee (40TE111N030)
- Zoro Select Fittings