Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Butt Weld 304L SS Cap Sch 40
Mfr # 4381015830
Zoro # G0740792
original price:
$36.98
12% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4381015830
- Zoro # G0740792
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 1 1/4 in |
Description
Round Cap, 1 1/4 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 5" x 3" Reducing Coupling (4316001300)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222480)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (463-040X)
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 40 (4381015800)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- Zoro Select Fittings