Shop All Hose Barb Fittings
Zoro Select
1-1/4" Barbed x MNPT 316 SS Hose Barb
Mfr # HB125SS
Zoro # G2678234
original price:
$34.99
10% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1 1/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Zoro Select
- MFR # HB125SS
- Zoro # G2678234
- UPC # 791206004359
- Country of Origin Taiwan, Province of China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Thread Size | 1-1/4 in |
Hex Size | 1-3/4" |
Barb Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Hex Head Size | 1 3/4 in |
Length | 3-1/4" |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hex Head Size 1 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Silver, Reusable Yes, No, Temp. Range -30 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- SCHAEFFERS 219 SynForce Green Grease Size 14; (051-219-30)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4940058)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-050SS)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-06)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB075SS)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025SS)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF45-D6)
- Zoro Select Hose Fittings