Shop All Socket Head Cap Screws
Zoro Select
1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length
Mfr # U07410.125.0700
Zoro # G5655167
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Screw Head Type Flat
- Drive Size 7/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07410.125.0700
- Zoro # G5655167
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Screw Length | 7 in |
Drive Size | 7/8 in |
Head Height | 1.25 in |
Vented Hole Size | Not Vented |
Thread Length | 3 1/8 in |
Min. Thread Length | 3 1/8 in |
Minimum Thread Length | 3-1/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.875 in |
Dia./Thread Size | 1-1/4"-7 |
Head Dia. | 1.875 in |
Length | 7 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Minimum Thread Length 3 1/8 in, Fastener Length 7 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP109)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U01060.050.0350)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07410.125.0350)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51060.008.0025)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 100 PK (U07001.011.0018)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.030.0010)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51060.037.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.040.0020)
- Zoro Select Socket Head Cap Screws