Shop All Socket Head Cap Screws
Zoro Select
1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2 in Length
Mfr # U07000.125.0200
Zoro # G1972041
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Screw Length 2 in
- Screw Head Type Cylindrical
- Drive Size 7/8 in
Product Information
- Brand Zoro Select
- MFR # U07000.125.0200
- Zoro # G1972041
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Screw Length | 2 in |
Drive Size | 7/8 in |
Vented Hole Size | Not Vented |
Thread Length | 2 in |
Head Height | 1.25 in |
Min. Thread Length | 2 in |
Head Diameter | 1.875 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2 in |
Length | 2 in |
Head Dia. | 1.875 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01063)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (36021)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS4-40-SL)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07151.080.0070)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.040.0040)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 25 PK (M51050.120.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.040.0030)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.080.0025)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.030.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.040.0010)
- Zoro Select Socket Head Cap Screws