Shop All Square Nuts
Zoro Select
1-1/4"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular
Mfr # U11140.125.0001
Zoro # G3429688
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/4"-7
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # U11140.125.0001
- Zoro # G3429688
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/4"-7 |
Nut Height | 1 3/32 in |
Width Across Flats | 1 7/8 in |
Square Width | 1 7/8 in |
Square Height | 1 3/32 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 1 1/4"-7 |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 1/4 In.-7, Square Height 1 3/32 in, Square Width 1 7/8 in, System of Measurement Inch, Thread Direction Right Hand, Color Zinc Plated, Dimensional Standards ANSI/ASME B18.2.2, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards SAE J995, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness B68-C32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1, PK100 (U07852.019.0100)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20370-100BX)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- Zoro Select Square Nuts