Shop All Square Nuts
Zoro Select
1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular
Mfr # U11120.125.0001
Zoro # G3429557
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/4"-7
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # U11120.125.0001
- Zoro # G3429557
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/4"-7 |
Nut Height | 1 3/32 in |
Width Across Flats | 1 7/8 in |
Square Height | 1 3/32 in |
Square Width | 1 7/8 in |
Thread Size | 1 1/4"-7 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Material Grade/Class | Grade A |
Finish Type | Black Oxide |
Thread Type | UNC |
Material | Steel |
Thread Direction | Right Hand |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Square Height 1 3/32 in, Square Width 1 7/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAH9)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- PRIME-LINE Socket Set Screw 5/16in-18 X 3/8in Black Oxide Coated Steel 10PK (9184072)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 24 PK (67902)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT 4.2 mm Nylon Side Marker Light Nuts, 50 pk. (1577PK)
- ZORO SELECT 3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.037.0001)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- PRIME-LINE Square Nuts, #10-24, Zinc Plated Steel 10 Pack (9192524)
- Zoro Select Square Nuts