Shop All Castle Nuts
Zoro Select
1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12005.125.0001
Zoro # G2521097
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1 1/4"-7
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # U12005.125.0001
- Zoro # G2521097
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/4"-7 |
Dia./Thread Size | 1-1/4"-7 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 7/8 in |
Width Across Flats | 1 7/8 in |
Details
Item | Castle Nut |
Hex Type | Standard Hex |
Nut Style | Hex Slotted Nut-Regular |
Lock Type | Slotted Castle |
Basic Material | Steel |
Material Grade | Grade 5 |
Material | Steel |
Fastener Finish | Plain |
Material Grade/Class | Grade 5 |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Type | Slotted |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0170-AL28)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ZORO SELECT 2-1/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.225.0001)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12005.075.0001)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.137.0001)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- ZORO SELECT 9/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287268-PG)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371205G)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12055.150.0001)
- Zoro Select Castle Nuts