Shop All Square Nuts
Zoro Select
1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy
Mfr # U11122.125.0001
Zoro # G3429347
original price:
$14.69
10% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 1-1/4"-7
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Material Grade Grade 5
Product Information
- Brand Zoro Select
- MFR # U11122.125.0001
- Zoro # G3429347
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/4"-7 |
Nut Height | 1 1/4 in |
Width Across Flats | 2 in |
Square Width | 2 in |
Thread Size | 1 1/4"-7 |
Square Height | 1 1/4 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Steel |
Material Grade | Grade 5 |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Thread Type | UNC |
Material | Steel |
Material Grade/Class | Grade 5 |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Square Height 1 1/4 in, Square Width 2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50854)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Alloy Steel (WWG600250025012)
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE25)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT M4-0.7 DIN562 THIN SQUARE NUT A2 STAINLESS STEEL (M4D562A2)
- ZORO SELECT 1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.100.0001)
- Zoro Select Square Nuts