Shop All Black Pipes
Zoro Select
1-1/2" x 8" Black Pipe Nipple Sch 80
Mfr # 90812
Zoro # G2761832
original price:
$16.15
25% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 90812
- Zoro # G2761832
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 8 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2539 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 14", 2.2 GPM Flow Rate (EVO-SPT-14)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- ASCO ASCO 8321G003 WOG 120V-AC 1/4IN NPT SOLENOID VALVE (8321G003)
- HAWS Water Cooler with Bottle Filler (1211S)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- ZORO SELECT Nipple, 150 psi, SS, 6 (BST4BNA06)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80 (1LMN2)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 40 (5P654)
- B & K 1/2X18 Blk Stl Pipe (583-180HC)
- Zoro Select Pipes