Shop All Black Pipes
Zoro Select
1-1/2" x 7" Black Pipe Nipple Sch 40
Mfr # 5P726
Zoro # G0784043
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 5P726
- Zoro # G0784043
- UPC # 190735910016
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 7 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 7 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- MOEN Eco-Performance Handshower Brushed Nickel (3887EPBN)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- NO-BURST CONNECTR 3/4""X3/4""X60"" (9WM60)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T4BNE33)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- ZORO SELECT 4" MNPT x 10 ft. TBE Black Pipe Sch 40 (591-1200)
- ZORO SELECT 2-1/2" x 9" Black Pipe Nipple Sch 40 (0830043808)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (40816)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- Zoro Select Black Pipes