Shop All Black Pipes
Zoro Select
1-1/2" x 6" TOE Black Pipe Nipple Sch 80
Mfr # 40810TS
Zoro # G2861485
original price:
$5.69
15% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40810TS
- Zoro # G2861485
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 7/8 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1846 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- NIBCO 2" NOM C x 1-1/2" FNPT Copper Reducing Adapter (603R 2x11/2)
- CHICAGO FAUCET Wall-Mount Internal Gasket Kit (240.795.AB.1)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- ZORO SELECT 4" x 5-1/2" Black Pipe Nipple Sch 40 (0830054201)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L4PPI03WD)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- ZORO SELECT 1/8" x 6" Black Pipe Nipple Sch 80 (1LLV5)
- Zoro Select Black Pipes