Shop All Black Pipes
Zoro Select
1-1/2" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMR7
Zoro # G0535096
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 1LMR7
- Zoro # G0535096
- UPC # 190735907887
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Cold, Brass (66L)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- ZORO SELECT 6" Black Steel Threaded Flange (FLCS1RFTHD600)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 2" Pipe Size (BULK-PF-196)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 40 (5P687)
- ZORO SELECT 6" x 8" Black Pipe Nipple Sch 40 (0830062402)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- Zoro Select Black Pipes