Shop All Black Pipes
Zoro Select
1-1/2" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 5P722
Zoro # G2918517
original price:
$4.85
9% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 5P722
- Zoro # G2918517
- UPC # 190735929780
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" C X M ELBOW (302-274)
- DELTA Delta Two Handle Flexible Mount, PEX Crmp (R2707-PX)
- LARSEN SUPPLY CO 1/2Femx5/8M Fl Adapter (17-5853)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 36in.L (24PL-CA11-0360-11D-38D)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- ZORO SELECT 6" x 8" Black Pipe Nipple Sch 40 (0830062402)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P623)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 40 (590-100)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 40 (5P715)
- Zoro Select Black Pipes