Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 3/4" FNPT 304 SS Reducing Coupling
Mfr # 40RC111N112034
Zoro # G3469925
original price:
$16.19
24% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 40RC111N112034
- Zoro # G3469925
- UPC # 190735934500
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 57 mm |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 3/4 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, 14, 3/4 in, Female, NPT, 3/4 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket (9829-007)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- ZORO SELECT PVC Repair Coupling, Hub, 3 in Pipe Size (05967)
- ZORO SELECT 3/4" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N034014)
- ZORO SELECT 2-1/2" x 2" FNPT 304 SS Reducing Coupling (40RC111N212020)
- ZORO SELECT 1-1/4" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N114034)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/8 (ZUSA-PF-7865)
- Zoro Select Fittings